Zoro Homepage

Hzd. Loc. Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7HY60

  • Zoro # G3706367


product price: $1,967.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HY60
Zoro #
G3706367
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Dimension D
19 3/8 in
Dimension C
30 1/8 in
Shaft Dia. Wheel End
3/4 in
Dimension A
26 in
Overall Height
31 7/8 in
Base Height
1.8 in
Base Length
26 in
Recommended Damper Size (In.)
19 x 19
Dimension B
28 7/8 in
Base Width
26 in
Wheel Dia.
16 1/2 in
Base Square Size - Roof Ventilators
26" x 26"
Overall Dia.
28 7/8 in
Wheel Diameter
16 1/2 in
Housing Length
28.9 in
Propeller Shaft Diameter
3/4 in
Overall Diameter
28 7/8 in
Housing Width
28.9 in
Damper Size
19 x 19 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3996
Bearing Type
Sealed Pillow Block
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Includes
Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G
CFM @ 1.500-In. SP
2394
Sones @ 0.125-In. SP @ 5 Ft.
21
Drive Type
Belt Drive
RPM
1390
Motor HP
1
CFM @ 0.625-In. SP
3464
Sones @ 0.500-In. SP @ 5 Ft.
19.9
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.250-In. SP
3806
Wheel Material
Aluminum
CFM @ 0.875-In. SP
3213
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
3698
Max. Inlet Temp.
300 Degrees F
CFM @ 0.750-In. SP
3340
Recommended 8 In. Fixed Curb Item No.
4HX40
Recommended 12 In. Fixed Curb Item No.
2RB77
Requires
Roof curb for new installations
CFM @ 0.500-In. SP
3584
Max. BHP
1.05
CFM @ 1.250-In. SP
2785
Drive Package Included
Yes
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.125-In. SP
3901
Standards
AMCA Sound and Air
Motor Voltage
208/230/460
Sones @ 0.250-In. SP @ 5 Ft.
21
Max. Operating Amps
3.4-3.6/1.8
Recommended Damper Stock No.
4HX66
Speed Controllable
No
Phase
3
CFM @ 1.000-In. SP
3078
Mounting Location
Roof
Housing Material
Aluminum
Hz
60
Wheel Type
Backward Inclined
Maximum Static Pressure
1 1/2 in wc
Base Shape
Square
Assembly
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.500 in SP
3,584 cfm
Exhaust Airflow @ 0.375 in SP
3,698 cfm
Includes Drive Package
Yes
Maximum Fan Speed
1,390 RPM
Exhaust Airflow @ 0.125 in SP
3,901 cfm
Motor Horsepower
1 hp
Housing Material Fabrication
Spun
Brake Horsepower
1 1/20 hp
Maximum Inlet Air Temperature
300 Degrees F
Includes Motor
Yes
For High-Static Pressure Applications
No
Frequency
60 Hz
Motor Location
Out of Airstream
Application
Industrial and Commercial Buildings
Exhaust Airflow @ 0.000 in SP
3,996 cfm
Sound Level
19.9 sones @ 0.500 in SP and 5 ft, 21 sones @ 0.125 in SP and 5 ft, 21 sones @ 0.250 in SP and 5 ft
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
High-Efficiency Motor
No
Airflow @ 0.000 in SP
3,996 cfm
Current
3.4 to 3.6/1.8 A
Mount Type
Roof Curb
Exhaust Airflow @ 0.250 in SP
3,806 cfm
Electrical Connection
Power Cord
For Air Type
Flammable Vapor
Resistance Properties
Spark Resistant
Motor Speed
1,390 RPM
Spark Resistant Construction Type
A
Safety Features
Explosion Resistant Motor

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.