Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hzd. Loc. Vent, 18-1/2 In, 230/460V

  • Mfr # 7HY67

  • Zoro # G3723815


product price: $1,714.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HY67
Zoro #
G3723815
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Square Size - Roof Ventilators
30" x 30"
Base Width
30 in
Dimension A
30 in
Wheel Dia.
18 1/2 in
Overall Dia.
35 3/8 in
Dimension C
34 3/4 in
Dimension B
35 3/8 in
Recommended Damper Size (In.)
23 x 23
Overall Height
36 1/2 in
Dimension D
21 in
Shaft Dia. Wheel End
3/4 in
Base Height
1.8 in
Base Length
30 in
Damper Size
23 x 23 in
Overall Diameter
35 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Width
35.4 in
Housing Length
35.4 in
Wheel Diameter
18 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
4061
CFM @ 0.625-In. SP
3345
Item
Centrifugal Upblast Roof Exhaust Fan
Max. Operating Amps
3.0/1.5
Wheel Material
Aluminum
Mounting Location
Roof
CFM @ 0.250-In. SP
3786
Drive Type
Belt Drive
Requires
Roof curb for new installations
Recommended 8 In. Fixed Curb Item No.
4HX41
Assembled/Unassembled
Unassembled
CFM @ 0.375-In. SP
3666
Sones @ 0.250-In. SP @ 5 Ft.
15.8
Standards
AMCA Sound and Air
CFM @ 0.750-In. SP
3141
RPM
1075
CFM @ 0.125-In. SP
3919
CFM @ 1.000-In. SP
2652
Motor HP
3/4
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Hz
60/50
Speed Controllable
No
Max. BHP
0.78
Includes
Hazardous Location Motor that meets Class I, Groups C & D AND Class II, Groups E, F & G
Bearing Type
Regreasable Pillow Block
Drive Package Included
Yes
Sones @ 0.500-In. SP @ 5 Ft.
15.5
Housing Material
Aluminum
Motor Voltage
230/460
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Recommended 12 In. Fixed Curb Item No.
2RB79
CFM @ 0.875-In. SP
2926
Max. Inlet Temp.
300 Degrees F
CFM @ 0.500-In. SP
3554
Recommended Damper Stock No.
4HX67
Phase
3
Sones @ 0.125-In. SP @ 5 Ft.
16.2
Wheel Type
Backward Inclined
Application
Industrial and Commercial Buildings
Base Shape
Square
Brake Horsepower
39/50 hp
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Location
Out of Airstream
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group E, Class II Group F, Class II Group G
Housing Material Fabrication
Spun
Current
3.0/1.5 A
Sound Level
15.5 sones @ 0.500 in SP and 5 ft, 15.8 sones @ 0.250 in SP and 5 ft, 16.2 sones @ 0.125 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
3,919 cfm
Exhaust Airflow @ 0.500 in SP
3,554 cfm
Nameplate Voltage
230/460V AC
Maximum Static Pressure
1 in wc
Airflow @ 0.000 in SP
4,061 cfm
Includes Motor
Yes
Motor Speed
1,075 RPM
High-Efficiency Motor
No
Exhaust Airflow @ 0.250 in SP
3,786 cfm
Maximum Inlet Air Temperature
300 Degrees F
Electrical Connection
Power Cord
For Air Type
Flammable Vapor
Includes Drive Package
Yes
Exhaust Airflow @ 0.000 in SP
4,061 cfm
Resistance Properties
Spark Resistant
Maximum Fan Speed
1,075 RPM
Assembly
Unassembled
Spark Resistant Construction Type
A
Safety Features
Explosion Resistant Motor
Exhaust Airflow @ 0.375 in SP
3,666 cfm
Motor Horsepower
3/4 hp
Frequency
60 Hz

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Drive Type Belt Drive, For Air Type Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 4,061 cfm, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.