Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IBC Mixer, Bung, 3/4 HP, 316 SS

  • Mfr # 32V138

  • Zoro # G4973884


product price: $1,841.99
/ea
Free Shipping & Returns

Key Features

Type
Bung Entering
Max. RPM
450 RPM
Power Source - Drum Mixers
Corded Electric
Electrical Connection - Drum Mixers
Wire Leads
Shaft Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32V138
Zoro #
G4973884
UPC #
190735259672
Country of Origin
India

Dimensions

Shaft Length (In.)
40 in
Shaft Dia. (In.)
1 in
Shaft Diameter
1 in
Shaft Length
40 in
Mixing Shaft Length
40 in

Details

Type
Bung Entering
Max. RPM
450 RPM
Item
Tote Mixer
Power Source - Drum Mixers
Corded Electric
Electrical Connection - Drum Mixers
Wire Leads
Shaft Material
316 Stainless Steel
For Use With
275 to 550 gal IBC Containers
Motor
115 to 230V Single Phase
Propeller
2 Blade Folding Propeller
HP
3/4
Mounting Brackets
Thread into Bung
Motor Type
TEFC
Voltage
115/230V AC
Power Source
Corded
Electrical Connection
Wire Leads
Compatible Viscosity Level
Medium
Compatible Container Capacity
550 gal
Compatible Container Type
IBC
Horsepower
3/4 hp
Mixer Style
Bung Entering
Maximum Mixing Speed
450 RPM
Propeller Type
Folding
Maximum Motor Horsepower
3/4 hp
Minimum Mixing Speed
450 RPM
Number of Blades
2
For Container Type
IBC Totes
Rotation
Right Hand
Drive Style
Gear
For Container Capacity
550 gal
Phase
Single
Pitch Type
Machine Pitch
Operating Voltage
115/230V AC
Pitch Ratio
1:1

Description

Tote Mixer, Maximum Motor Horsepower 3/4 hp, Compatible Viscosity Level Medium, Drive Style Gear, For Container Capacity 550 gal, For Container Type IBC Totes, Maximum Viscosity Not Applicable, Minimum Mixing Speed 450 RPM, Mounting Location Top, Mounting Type Thread into Bung, Number of Blades 2, Phase Single, Propeller Type Folding, Shaft Length 40 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle Not Applicable, Maximum Mixing Speed 450 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.