Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 24V DC, 3 P, Non-Reversing

  • Mfr # 6ECD7

  • Zoro # G2819004


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ECD7
Zoro #
G2819004
UPC #
190735362068
Country of Origin
India

Dimensions

Overall Height
2.95 in
Overall Width
2.95 in
Overall Depth
6.73 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Standards
CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
10
HP @ 3 Phase - 575V
50 hp
Reversing
No
Contactor Style
IEC
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
10 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 120V AC
5 hp
Full Load Current - Resistive
80 A
Horsepower @ Three Phase - 600V AC
50 hp
Full Load Current - Inductive
65 A
Frequency
50/60 Hz
Horsepower @ Three Phase - 208V AC
20 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 480V AC
50 hp

Description

The DAYTON IEC Magnetic Contactor is a 3-pole, non-reversing, IEC-style electromagnetic switch rated for controlling power circuits within specified parameters. It includes auxiliary contacts (1NO/1NC) and a 24 V DC coil; dimensions are provided for reference. Rated to operate within the specified frequency range of 50/60 Hz and has no embedded surge suppressor. It has maximum current ratings of up to 65 A inductive and 80 A resistive at full load under specified conditions and complies with CSA and UL standards.

Poles: 3

  • Action / Reversing: Non-Reversing
  • Coil Voltage: 24 V DC
  • Auxiliary Contacts: 2 (1NO/1NC)
  • Embedded Surge Suppressor: No
  • Enclosure: No Enclosure
  • Frequency: 50/60 Hz
  • Full Load Amps: Inductive 65 A; Resistive 80 A
  • HP Ratings: 5 hp @ 120V; 10 hp @ 230V; 10 hp @ 240V; 20 hp @ 208V; 20 hp @ 240V; 50 hp @ 480V; 50 hp @ 575V
  • Dimensions (W x H x D): 2.95 in x 2.95 in x 6.73 in
  • Standards: CSA, UL Listed
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.