IEC Magnetic Contactor, 1NO, 120V AC, 3 P, Non-Reversing, Screw

  • Mfr # 6EAW2

  • Zoro # G2914581


product price:  $54.79
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EAW2
Zoro #
G2914581
UPC #
190735361474
Country of Origin
India

Dimensions

Overall Height
2.2 in
Overall Width
2.2 in
Overall Depth
3.96 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
120V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Reversing
No
HP @ 3 Phase - 575V
25 hp
HP @ 1 Phase - 230V
5
Enclosure NEMA Rating
No Enclosure
Full Load Current - Resistive
50 A
Full Load Current - Inductive
32 A
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
2 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
10 hp
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 480V AC
20 hp
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 600V AC
25 hp

Description

The DAYTON - IEC Magnetic Contactor is a non-reversing, three-pole device with a coil voltage of 120V AC. This product operates at a frequency of 50/60 Hz and has an auxiliary contact configuration of 1NO. It does not include an embedded surge suppressor or have an enclosure NEMA rating. The contactor's full load amps for inductive and resistive loads are 32 A and 50 A respectively. Its terminal connection type is screw-based.

Key features based on attributes:

Non-Reversing Action: This attribute indicates that the magnetic contactor only allows current to flow in one direction.

  • Coil Voltage: The device is rated for a coil voltage of 120V AC, which indicates the power compatibility.
  • Frequency: The device operates within a frequency range of 50/60 Hz, indicating its compatibility with different rates of current change.
  • Auxiliary Contact Configuration (1NO): This means there is one normally open switch included in this unit.
  • Full Load Amps: These values (32A Inductive, 50A Resistive) represent the device's rated capacity for passing current under specified full load conditions.
  • Terminal Connection Type (Screw): Connections are facilitated by screws as per design specifications.
  • Horsepower Ratings: Horsepower ratings vary from single phase operations (2 hp @120V AC;5 hp @240V AC) to three-phase operations(10hp@208V &240VAC;20hp@480vAC;25hp@600vAC), indicating its operational capabilities across different voltage ranges as per manufacturer's specifications.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.