IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Reversing, Screw

  • Mfr # 6EAW9

  • Zoro # G5481594


product price:  $68.29
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAW9
Zoro #
G5481594
UPC #
190735361542
Country of Origin
India

Dimensions

Overall Height
4.13 in
Overall Depth
3.18 in
Overall Width
4.13 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
UL Listed
Reversing
Yes
HP @ 1 Phase - 230V
2
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
10 hp
Full Load Current - Inductive
12:00 AM
Contactor Style
IEC
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Three Phase - 600V AC
10 hp
Full Load Current - Resistive
25 A
Frequency
50/60 Hz
Horsepower @ Single Phase - 240V AC
2 hp
Includes Auxiliary Contacts
Yes

Description

The DAYTON IEC Magnetic Contactor is an electrically operated switching device (IEC standard) rated for operation within the specified voltage and current ranges. It is a 3-pole, reversing contactor with a 240 V AC coil, rated for use at 50/60 Hz frequency as specified. The unit includes one auxiliary normally open contact and uses screw terminals for wiring. It does not include built-in surge suppression features. The unit is supplied without an enclosure; suitable for installation in appropriate enclosures per application requirements.

Contactor type: IEC Magnetic Contactor (IEC standard)

  • Action: Reversing
  • Reversing capability: Reversing
  • Poles: 3
  • Coil Voltage: 240 V AC
  • Auxiliary contacts: 1NO (includes one auxiliary contact)
  • Auxiliary contact form: 1NO
  • Frequency: 50/60 Hz
  • Dimensions (W x H x D): 4.13 in x 4.13 in x 3.18 in
  • Width: 4.133 in; Height: 4.13 in; Depth: 3.18 in
  • Terminal connection type: Screw
  • Enclosure: Supplied without enclosure; suitable for installation in appropriate enclosures per application requirements
  • Standards: UL Listed
  • NEMA enclosure rating: No Enclosure
  • Includes auxiliary contacts: Yes
  • Number of auxiliary contacts: 1
  • Full Load Amps (Inductive/Resistive): 12 A / 25 A
  • Full Load Current (Inductive/Resistive): 12 A / 25 A
  • HP @ various voltages (single/three-phase): 1 hp @ 120V; 2 hp @ 230V; 2 hp @ 240V; 3 hp @ 208V (3-phase); 3 hp @ 240V (3-phase); 7.5 hp @ 480V (3-phase); 10 hp @ 575V (3-phase)
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.