IEC Magnetic Contactor, 1NO, 240V AC, 3 P, Reversing, Screw

  • Mfr # 6EAX2

  • Zoro # G5481567


product price:  $69.29
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EAX2
Zoro #
G5481567
UPC #
190735361573
Country of Origin
India

Dimensions

Height
4.17 in
Depth
3.4 in
Width
4.17 in
Overall Height
4.17 in
Overall Depth
3.4 in
Overall Width
4.17 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
240V AC
Number of Poles
3
Full Load Amps-Inductive
18 A
Full Load Amps-Resistive
32 A
Reversing Capability
Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1
Standards
UL Listed
HP @ 3 Phase - 480V
10 hp
Reversing
Yes
Hz
50/60
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 575V
15 hp
Action
Reversing
HP @ 3 Phase - 208V
5 hp
Aux. Contact Configuration
1NO
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 120V
1 hp
Coil Volts
240 V AC
HP @ 1 Phase - 230V
3
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
5 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
18 A
Horsepower @ Single Phase - 120V AC
1 hp
Frequency
50/60 Hz
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
10 hp
Horsepower @ Single Phase - 240V AC
3 hp
Horsepower @ Three Phase - 208V AC
5 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 600V AC
15 hp
Full Load Current - Resistive
32 A

Description

The DAYTON IEC Magnetic Contactor is an electrically operated switching device rated for operation within the specified IEC standards. It is a reversing, 3-pole contactor with a 240 V AC coil, compatible with applications involving control panels and motor or load switching.

Action: Reversing

  • Poles: 3
  • Auxiliary Contact Configuration: 1NO
  • Auxiliary Contact Form: 1NO
  • Coil Voltage: Rated for coil voltages of approximately 240 V AC within specified parameters.
  • Coil Volts: Rated for coil voltages of approximately 240 V AC within specified parameters.
  • Contactor Style: Designed according to IEC style specifications.
  • Enclosure: Does not include an enclosure; suitable for installation in appropriate environments.
  • Frequency: 50/60 Hz
  • Full Load Amps (Inductive/Resistive): 18 A / 32 A
  • HP @ 1 Phase - 120V: 1 hp
  • HP @ 1 Phase - 230V: 3
  • HP @ 1 Phase - 240V: 3 hp
  • HP @ 3 Phase - 208V: 5 hp
  • HP @ 3 Phase - 240V: 5 hp
  • HP @ 3 Phase - 480V: 10 hp
  • HP @ 3 Phase - 575V: 15 hp
  • Height, Width, Depth, etc.: These are dimensional specifications and do not imply performance guarantees.
  • Includes Auxiliary Contacts: Yes
  • Number of Auxillary Contacts: 1
  • NEMA Enclosure Rating: No Enclosure
  • Standards: UL Listed
  • Terminal Connection Type: Screw
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.