Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NO, 24V AC, 3 P, Non-Reversing

  • Mfr # 6EAV8

  • Zoro # G2728731


product price: $48.49
/ea

Key Features

Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAV8
Zoro #
G2728731
UPC #
190735361436
Country of Origin
India

Dimensions

Overall Height
2.2 in
Overall Width
2.2 in
Overall Depth
3.75 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NO
Coil Voltage
24V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Standards
CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
20 hp
Reversing
No
Horsepower @ Single Phase - 240V AC
3 hp
Full Load Current - Inductive
25 A
Horsepower @ Three Phase - 600V AC
20 hp
Contactor Style
IEC
Horsepower @ Three Phase - 480V AC
15 hp
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 208V AC
5 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Horsepower @ Single Phase - 120V AC
2 hp
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
40 A

Description

DAYTON IEC Magnetic Contactor is a 3-pole, 24 V AC coil, non-reversing IEC-style device rated for switching power within specified parameters. It includes one normally open auxiliary contact and is rated for operation at 50/60 Hz; does not include surge suppression or enclosure.

Action: Non-Reversing

  • Poles: 3
  • Coil Voltage: 24 V AC
  • Contactor Style: IEC
  • Auxiliary Contacts: 1NO
  • Auxiliary Contact Form: 1NO
  • Embedded Surge Suppressor: No
  • Enclosure: No Enclosure
  • Frequency: 50/60 Hz
  • Standards: CSA, UL Listed
  • Depth: 3.75 in
  • Height: 2.2 in
  • Width: 2.2 in
  • Full Load Amps - Inductive: 25 A
  • Full Load Amps - Resistive: 40 A
  • Full Load Current - Inductive: 25 A
  • Full Load Current - Resistive: 40 A
  • HP @ 1 Phase - 120V: 2 hp
  • HP @ 1 Phase - 230V: 3 hp
  • HP @ 1 Phase - 240V: 3 hp
  • HP @ 3 Phase - 208V: 5 hp
  • HP @ 3 Phase - 240V: 7.5 hp
  • HP @ 3 Phase - 480V: 15 hp
  • HP @ 3 Phase - 575V: 20 hp
  • Includes Auxiliary Contacts: Yes
  • NEMA Enclosure Rating: No Enclosure
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Item: IEC Magnetic Contactor
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.