Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
Zoro Homepage
quick-order Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
... Cart
  • Low prices on everyday needs. Shop Zoro Select
  • FREE Shipping on orders over $50 after you sign in.
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Industrial Electrical Controls & Automation
  6. /
  7. Electrical Controls
  8. /
  9. Electrical Contactors & Contacts
  10. /
  11. IEC Magnetic Contactors
  12. /
  13. IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No
Dayton IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No 6EAV9 - main

Dayton

IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No

  • Mfr # 6EAV9

  • Zoro # G2934032


product price: $43.89
/ea

Key Features

  • Auxiliary Contact Form 1NO
  • Coil Voltage 120 V AC
  • Number of Poles 3
  • Full Load Amps-Inductive 25 A
  • Full Load Amps-Resistive 40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Dayton
  • MFR # 6EAV9
  • Zoro # G2934032
  • UPC #
    190735361443
  • Country of Origin India
  • Category IEC Magnetic Contactors

Dimensions

Depth 3.75 in
Height 2.2 in
Width 2.2 in
Overall Width 2.2 in
Overall Depth 3.75 in
Overall Height 2.2 in

Details

Item IEC Magnetic Contactor
Auxiliary Contact Form 1NO
Coil Voltage 120 V AC
Number of Poles 3
Full Load Amps-Inductive 25 A
Full Load Amps-Resistive 40 A
Reversing Capability Non-Reversing
Terminal Connection Type Screw Terminals
Number of Auxillary Contacts 1
Standards CSA, UL Listed
Enclosure NEMA Rating No Enclosure
Coil Volts 120 V AC
HP @ 1 Phase - 120V 2 hp
Reversing No
HP @ 1 Phase - 230V 3
HP @ 1 Phase - 240V 3 hp
HP @ 3 Phase - 240V 7 1/2 hp
Hz 50/60
HP @ 3 Phase - 208V 5 hp
Aux. Contact Configuration 1NO
HP @ 3 Phase - 480V 15 hp
Action Non-Reversing
HP @ 3 Phase - 575V 20 hp
Horsepower @ Three Phase - 600V AC 20 hp
Frequency 50/60 Hz
Full Load Current - Inductive 25 A
NEMA Enclosure Rating No Enclosure
Horsepower @ Three Phase - 240V AC 7 1/2 hp
Includes Auxiliary Contacts Yes
Horsepower @ Single Phase - 120V AC 2 hp
Horsepower @ Three Phase - 480V AC 15 hp
Contactor Style IEC
Horsepower @ Three Phase - 208V AC 5 hp
Full Load Current - Resistive 40 A
Horsepower @ Single Phase - 240V AC 3 hp
Embedded Surge Suppressor No

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 2.2 in, Overall Width 2.2 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • BRYANT Weatherproof Boot, Weatherproof Boot, Short L, Yellow (72002BP)
  • PANDUIT Cable Tie, 18-1/2 in L, 5.20 in Max Bundle Dia., Natural, Nylon 6/6, 175 lb Strength, 50 PK (SG450H-L)
  • IDEAL Ballast Dsconnct, Org, 3 Ports, 1.50", PK100 (30-353XJ)
  • SIEMENS Control Transformer, 200 VA, 24V AC, 240/480V AC (MT0200B)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: No (6EAV8)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (6EAW0)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (6EAR8)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
  • DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
  • EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: Yes (XTCR007B21T)
  • EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2025 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc