IEC Magnetic Contactor, No Auxiliary Contacts, 240V AC, 4 P, Non-Reversing, Screw

  • Mfr # 6EAZ3

  • Zoro # G3124493


product price:  $201.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
70 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6EAZ3
Zoro #
G3124493
UPC #
190735361788
Country of Origin
India

Dimensions

Overall Width
2.95 in
Overall Height
2.95 in
Overall Depth
4.6 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
240V AC
Number of Poles
4
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
70 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
0
Standards
CSA, UL Listed
Enclosure NEMA Rating
No Enclosure
Reversing
No
Special Features
Main Contact Configuration 2NC/2NO
HP @ 1 Phase - 230V
7-1/2
Full Load Current - Inductive
50 A
Full Load Current - Resistive
70 A
Contactor Style
IEC
Frequency
50/60 Hz
Number of Normally Open Main Contacts
2
Number of Normally Closed Main Contacts
2
Includes Auxiliary Contacts
Yes
Horsepower @ Single Phase - 240V AC
7 1/2 hp
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 120V AC
3 hp

Description

DAYTON IEC Magnetic Contactor is a 4-pole, non-reversing IEC-style device rated for switching power within specified parameters. It is designed for operation with a 240 V AC coil, with screw-terminal connections, and is provided without an enclosure. The main contacts are configured as 2 normally closed and 2 normally open (2NC/2NO), and the product configuration indicates no auxiliary contacts.

Action: Non-Reversing

  • Coil Voltage: 240 V AC
  • Contactor Style: IEC
  • Number of Poles: 4
  • Terminal Connection Type: Screw
  • Enclosure: No Enclosure
  • Frequency: Intended for use within the specified frequency ranges of 50 and 60 Hz
  • Full Load Amps (Inductive/Resistive): Rated for full load currents up to 50 A (inductive) and 70 A (resistive)
  • HP Ratings: Suitable for applications requiring up to the specified horsepower ratings at respective voltages, within rated conditions
  • Reversing: No
  • Special Features: Main Contact Configuration 2NC/2NO
  • Auxiliary Contacts: No Auxiliary Contacts
  • Standards: CSA, UL Listed
  • NEMA Enclosure Rating: No Enclosure
  • Dimensions (WxHxD): Width 2.95 in; Height 2.95 in; Depth 4.6 in
  • Hz: Intended for use within the specified frequency ranges of 50 and 60 Hz
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.