Shop DAYTON

IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing

  • Mfr # 6EAY5

  • Zoro # G2810735


product price:  $69.29
/ea

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6EAY5
Zoro #
G2810735
UPC #
190735361702
Country of Origin
India

Dimensions

Overall Height
2.2 in
Overall Depth
3.75 in
Overall Width
2.2 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
2NC/2NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
40 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CSA, UL Listed
Special Features
Main Contact Configuration 2NC/2NO
HP @ 1 Phase - 230V
3
Reversing
No
Enclosure NEMA Rating
No Enclosure
Number of Normally Closed Main Contacts
2
NEMA Enclosure Rating
No Enclosure
Contactor Style
IEC
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Single Phase - 240V AC
3 hp
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Embedded Surge Suppressor
No
Full Load Current - Resistive
40 A
Number of Normally Open Main Contacts
2
Full Load Current - Inductive
25 A

Description

The DAYTON IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4P, Non-Reversing is an IEC-style, electromagnetically operated switch rated for operation within the specified electrical parameters. It uses a 24 V AC coil to operate and has four poles with non-reversing operation; includes auxiliary contacts as specified.

Action: Non-Reversing

  • Coil Voltage: 24 V AC
  • Coil Volts: 24 V AC
  • Contactor Style: IEC
  • Depth: 3.75 in
  • Embedded Surge Suppressor: No
  • Enclosure NEMA Rating: Does not include an enclosure
  • Frequency: 50/60 Hz
  • Full Load Amps-Inductive: 25 A
  • Full Load Amps-Resistive: 40 A
  • Full Load Current - Inductive: 25 A
  • Full Load Current - Resistive: 40 A
  • HP @ 1 Phase - 120V: 2 hp
  • HP @ 1 Phase - 230V: 3 hp
  • HP @ 1 Phase - 240V: 3 hp
  • Height: 2.2 in
  • Includes Auxiliary Contacts: Yes
  • Item: IEC Magnetic Contactor
  • NEMA Enclosure Rating: Does not include an enclosure
  • Number of Auxillary Contacts: 4
  • Number of Normally Closed Main Contacts: 2
  • Number of Normally Open Main Contacts: 2
  • Number of Poles: 4
  • Standards: CSA, UL Listed
  • Width: 2.2 in
  • Reversing: No
  • Reversing Capability: Non-Reversing
  • Special Features: Main Contact Configuration 2NC/2NO
  • Overall Depth: 3.75 in
  • Overall Height: 2.2 in
  • Overall Width: 2.2 in
  • Hz: 50/60
  • Frequency: 50/60 Hz
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.