IEC Magnetic Contactor, No Auxiliary Contacts, 120V AC, 4 P, Non-Reversing, Screw

  • Mfr # 6EAY0

  • Zoro # G2693546


product price:  $36.29
/ea

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAY0
Zoro #
G2693546
UPC #
190735361658
Country of Origin
India

Dimensions

Overall Height
1.77 in
Overall Width
1.77 in
Overall Depth
3.18 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
120V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
4
Standards
CSA, UL Listed
HP @ 1 Phase - 230V
1
Reversing
No
Enclosure NEMA Rating
No Enclosure
Special Features
Main Contact Configuration 2NC/2NO
Frequency
50/60 Hz
Embedded Surge Suppressor
No
NEMA Enclosure Rating
No Enclosure
Number of Normally Closed Main Contacts
2
Includes Auxiliary Contacts
Yes
Full Load Current - Resistive
20 A
Horsepower @ Single Phase - 240V AC
1 hp
Contactor Style
IEC
Full Load Current - Inductive
9:00 AM
Horsepower @ Single Phase - 120V AC
1/2 hp
Number of Normally Open Main Contacts
2

Description

The DAYTON IEC Magnetic Contactor is an IEC-standard, electrically operated switch rated for operation within specified electrical parameters. It is a 4-pole, non-reversing device with a 120 V AC coil and screw-terminal connections. It does not include auxiliary contacts, surge suppression features, or enclosure (if applicable), and it is rated for operation within the specified frequency range.

Key features:

  • Action: Non-Reversing
  • Coil Voltage: 120 V AC
  • Contactor Style: IEC
  • Number of Poles: 4
  • Main Contact Configuration: 2NC/2NO
  • Auxiliary Contacts: Not included
  • Surge suppression features: Not included
  • Enclosure: Not included (if applicable)
  • Frequency: Rated for operation within the specified frequency range (50/60 Hz)
  • Full Load Amps (Inductive): Rated for continuous operation at these current levels within specified conditions
  • Full Load Amps (Resistive): Rated for continuous operation at these current levels within specified conditions
  • Full Load Current (Inductive): Rated for continuous operation at these current levels within specified conditions
  • Full Load Current (Resistive): Rated for continuous operation at these current levels within specified conditions
  • HP @ 1 Phase - 120V: Suitable for applications with load ratings up to these horsepower levels under proper conditions
  • HP @ 1 Phase - 230V: Suitable for applications with load ratings up to these horsepower levels under proper conditions
  • HP @ 1 Phase - 240V: Suitable for applications with load ratings up to these horsepower levels under proper conditions
  • HP @ Single Phase - 120V: Suitable for applications with load ratings up to these horsepower levels under proper conditions
  • HP @ Single Phase - 240V: Suitable for applications with load ratings up to these horsepower levels under proper conditions
  • Standards: Conforms to recognized safety standards
  • Terminal Connection Type: Screw
  • Width: 1.77 in
  • Height: 1.77 in
  • Overall Depth: 3.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.