IEC Magnetic Contactor, No Auxiliary Contacts, 24V AC, 4 P, Non-Reversing

  • Mfr # 6EAZ1

  • Zoro # G3352124


product price:  $209.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EAZ1
Zoro #
G3352124
UPC #
190735361764
Country of Origin
India

Dimensions

Overall Width
2.95 in
Overall Depth
4.6 in
Overall Height
2.95 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
No Auxiliary Contacts
Coil Voltage
24V AC
Number of Poles
4
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
4
Standards
CSA, UL Listed
Reversing
No
HP @ 1 Phase - 230V
7-1/2
Enclosure NEMA Rating
No Enclosure
Special Features
Main Contact Configuration 2NC/2NO
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
70 A
Horsepower @ Single Phase - 120V AC
3 hp
Number of Normally Open Main Contacts
2
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Full Load Current - Inductive
50 A
Embedded Surge Suppressor
No
Number of Normally Closed Main Contacts
2
Horsepower @ Single Phase - 240V AC
7 1/2 hp

Description

The DAYTON IEC Magnetic Contactor is a four-pole, non-reversing electromagnetic switch rated for use in applications compliant with IEC standards. It is rated for operation with a 24 V AC coil and specified contact configuration. The unit does not include auxiliary contacts, surge suppression features, or enclosure, and it is rated for operation within the specified frequency ranges. Overall dimensions are 2.95 in wide, 2.95 in high, and 4.6 in deep.

Action: Non-Reversing

  • Poles: 4
  • Coil Voltage: 24V AC
  • Reversing: No
  • Auxiliary Contacts: Does not include auxiliary contacts
  • Includes Auxiliary Contacts: Does not include auxiliary contacts
  • Number of Auxiliary Contacts: 4
  • Main Contact Configuration: 2NC/2NO
  • Embedded Surge Suppressor: Not included
  • Enclosure: Not included
  • Frequency: Rated for operation within the specified frequency ranges
  • Full Load Amps (Inductive): Conforms to standard ratings for inductive loads up to 50 A
  • Full Load Amps (Resistive): Conforms to standard ratings for resistive loads up to 70 A
  • HP @ 1 Phase - 120V: Provides power ratings based on typical load conditions at specified voltages
  • HP @ 1 Phase - 230V: Provides power ratings based on typical load conditions at specified voltages
  • Standards: CSA, UL Listed
  • Overall Dimensions: 2.95 in W x 2.95 in H x 4.6 in D
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.