IEC Miniature Circuit Breaker, NDB2T-63 B2/3 L Series, 2A, 3 Pole, 480V AC, 10kA at 480V AC

  • Mfr # 33V930

  • Zoro # G5535442


product price:  $80.59
/ea
Free Shipping & Returns

Key Features

Series
NDB2T-63 B2/3 L
Amps
2A
Number of Poles
3
AC Voltage Rating
480V AC
Phase
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33V930
Zoro #
G5535442
UPC #
190735264126
Country of Origin
China

Dimensions

Frame Size
32A/NDB2T
Width
2.13 in
Depth
3 in
Height
4.01 in
Max. Wire Size
16 AWG
Min. Wire Size
0 AWG
Length
4.01 in

Details

Item
IEC Miniature Circuit Breaker
Series
NDB2T-63 B2/3 L
Amps
2A
Number of Poles
3
AC Voltage Rating
480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL Listed for US & Canada; CE
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 2 A, Number of Poles 3, Curve Type B, AC Voltage Rating 480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 B2/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 0 AWG, Max. Wire Size 16 AWG, Length 4.01 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.