Shop DAYTON
See all product information
Create Account
IEC Miniature Circuit Breaker, NDB2T-63 C6/3 L Series, 6A, 3 Pole, 277/480V AC, 10kA at 480V AC
- Mfr # 33V893
- Zoro # G5516305
product price:Â
$
75.89
/ea
Key Features
Series
NDB2T-63 C6/3 L
Amps
6A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33V893
- Zoro #
- G5516305
- UPC #
- 190735263761
- Country of Origin
- China
- Item
- IEC Miniature Circuit Breaker
- Series
- NDB2T-63 C6/3 L
- Amps
- 6A
- Number of Poles
- 3
- AC Voltage Rating
- 277/480V AC
- Phase
- 3
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA at 480V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Curve Type
- C
- Standards
- UL Listed for US & Canada; CE
- Meets UL Type
- UL 489
Dimensions
- Frame Size
- 32A/NDB2T
- Width
- 2.13 in
- Depth
- 3 in
- Height
- 4.01 in
- Min. Wire Size
- 59 AWG
- Max. Wire Size
- 75 AWG
- Length
- 4.6 in
Description
IEC Miniature Circuit Breaker, Amps 6 A, Number of Poles 3, Curve Type C, AC Voltage Rating 277/480V AC, DC Voltage Rating Not Rated, Max. AIR Rating 10kA at 480V AC, Phase 3, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 C6/3 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 59 AWG, Max. Wire Size 75 AWG, Length 4.6 in, Width 2.13 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.