IEC Miniature Circuit Breaker, NDB2T-63 D16/2 L Series, 16A, 2 Pole, 480V AC, 10kA at 480V AC

  • Mfr # 33V920

  • Zoro # G7609576


product price:  $49.49
/ea

Key Features

Series
NDB2T-63 D16/2 L
Amps
16A
Number of Poles
2
AC Voltage Rating
480V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33V920
Zoro #
G7609576
UPC #
190735264027
Country of Origin
China

Dimensions

Frame Size
32A/NDB2T
Width
1.42 in
Depth
3 in
Height
4.01 in
Max. Wire Size
19 AWG
Min. Wire Size
3 AWG
Length
4.01 in

Details

Item
IEC Miniature Circuit Breaker
Series
NDB2T-63 D16/2 L
Amps
16A
Number of Poles
2
AC Voltage Rating
480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA at 480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
96V DC
Curve Type
D
Standards
UL Listed for US & Canada; CE
Meets UL Type
UL 489

Description

IEC Miniature Circuit Breaker, Amps 16 A, Number of Poles 2, Curve Type D, AC Voltage Rating 480V AC, DC Voltage Rating 96V DC, Max. AIR Rating 10kA at 480V AC, Phase 1, Meets UL Type UL 489, Terminal Connection Lug, Series NDB2T-63 D16/2 L, Trip Type Thermal Magnetic, Circuit Breaker Mounting Style DIN Rail, Min. Wire Size 3 AWG, Max. Wire Size 19 AWG, Length 4.01 in, Width 1.42 in, Depth 3 in, Frame Size 32A/NDB2T, Circuit Breaker Actuator Toggle, Standards UL Listed for US & Canada; CE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.