This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2-63 D1/2 Series, 1 A, 2 Pole, 480V AC, 7.5kA at 480V AC, D Curve 5ZUV4

IEC Supplementary Protector, NDB2-63 D1/2 Series, 1 A, 2 Pole, 480V AC, 7.5kA at 480V AC, D Curve (Discontinued)

  • Mfr # 5ZUV4
  • Zoro # G0259077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZUV4
Zoro #
G0259077
UPC #
190735357897
Country of Origin
China

Dimensions

Width
1.42 in
Depth
2.91 in
Max. Wire Size
4 AWG
Length
3.21 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2-63 D1/2
Amps
1 A
Number of Poles
2
AC Voltage Rating
480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
7.5kA at 480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
D
Application
Supplemental Protection
Mounting
Din Rail
Standards
UL Recognized for US & Canada; CE
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 1 A, AC Voltage Rating 480V AC, Max. AIR Rating 7.5kA at 480V AC, Series NDB2-63 D1/2, Curve Type D, DC Voltage Rating Not Rated, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.