This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2Z-63 B20/2 Series, 20 A, 2 Pole, Not Rated, 10kA at 440V DC 5ZDZ4

IEC Supplementary Protector, NDB2Z-63 B20/2 Series, 20 A, 2 Pole, Not Rated, 10kA at 440V DC (Discontinued)

  • Mfr # 5ZDZ4
  • Zoro # G3340461
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5ZDZ4
Zoro #
G3340461
UPC #
190735356647
Country of Origin
China

Dimensions

Width
1.42 in
Depth
2.91 in
Max. Wire Size
4 AWG
Length
3.21 in
Min. Wire Size
14 AWG
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2Z-63 B20/2
Amps
20 A
Number of Poles
2
AC Voltage Rating
Not Rated
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 440V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
440V DC
Curve Type
B
Mounting
Din Rail
Standards
UL Recognized for US & Canada; CE
Application
Supplemental Protection
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 20 A, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 440V DC, Series NDB2Z-63 B20/2, Curve Type B, DC Voltage Rating 440V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.