IEC Supplementary Protector, NDB2Z-63 B4/2 Series, 4 A, 2 Pole, Not Rated, 10kA at 440V DC, B Curve (Discontinued)
- Mfr # 5ZDZ0
- Zoro # G1054934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5ZDZ0
Zoro #
G1054934
UPC #
190735356609
Country of Origin
China
Dimensions
Width
1.42 in
Depth
2.91 in
Min. Wire Size
14 AWG
Length
3.21 in
Max. Wire Size
4 AWG
Length (Straight Wireway)
3.21 in
Details
Item
IEC Supplementary Protector
Series
NDB2Z-63 B4/2
Amps
4 A
Number of Poles
2
AC Voltage Rating
Not Rated
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 440V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
440V DC
Curve Type
B
Mounting
Din Rail
Application
Supplemental Protection
Standards
UL Recognized for US & Canada; CE
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 4 A, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 440V DC, Series NDB2Z-63 B4/2, Curve Type B, DC Voltage Rating 440V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 1.42 in, Depth 2.91 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.