This item is Discontinued.

Dayton IEC Supplementary Protector, NDB2Z-63 B10/1 Series, 10 A, 1 Pole, Not Rated, 10kA at 220V DC 5ZVH0

IEC Supplementary Protector, NDB2Z-63 B10/1 Series, 10 A, 1 Pole, Not Rated, 10kA at 220V DC (Discontinued)

  • Mfr # 5ZVH0
  • Zoro # G3013701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5ZVH0
Zoro #
G3013701
UPC #
190735358955
Country of Origin
China

Dimensions

Width
0.71 in
Depth
2.91 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.21 in
Length (Straight Wireway)
3.21 in

Details

Item
IEC Supplementary Protector
Series
NDB2Z-63 B10/1
Amps
10 A
Number of Poles
1
AC Voltage Rating
Not Rated
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
DIN Rail
Max. AIR Rating
10kA at 220V DC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
220V DC
Curve Type
B
Standards
CSA,TUV,CE, UL Listed
Mounting
Din Rail
Application
Supplemental Protection
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 10 A, AC Voltage Rating Not Rated, Max. AIR Rating 10kA at 220V DC, Series NDB2Z-63 B10/1, Curve Type B, DC Voltage Rating 220V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Supplemental Protection, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.21 in, Width 0.71 in, Depth 2.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.