Zoro Homepage

IEC Timer Module, On Delay, 3Sec, 1NO/1NC

  • Mfr # 6EAT7

  • Zoro # G0853361


product price: $30.29
/ea

Key Features

Delay Type
On Delay
Range of Time Delay
0.10 sec to 3.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EAT7
Zoro #
G0853361
UPC #
190735361221
Country of Origin
India

Details

Item
IEC Timer Module
Delay Type
On Delay
Range of Time Delay
0.10 sec to 3.00 sec
Number of Contacts
2
Contacts Normally Closed
1
Contacts Normally Open
1
Mounting
Front
Max. Contact Blocks (No.)
1
Time Delay - Maximum
3 sec
Number of Normally Open Contacts
1
Number of Normally Closed Contacts
1
Starter Mounting Location
Front
Time Delay - Minimum
0.1 sec

Description

IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 3 sec

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.