Shop DAYTON
See all product information
Create Account
Illuminated Push Button Operator, 22 mm, Green
- Mfr # 30G124
- Zoro # G4983106
product price:Â
$
9.59
/ea
Key Features
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30G124
- Zoro #
- G4983106
- UPC #
- 190735244265
- Country of Origin
- India
- Item
- Flush Push Button
- Push Button Style
- Flush
- Action
- Momentary
- Operator Illumination
- Illuminated
- Head Material
- Plastic
- Standards
- CE, CSA, IEC, UL Listed
- Lamp Type
- Module Not Included
- Basic Material
- Plastic
- Type of Operator
- Flush Button
- NEMA Rating
- 1, 12, 13, 2, 3,4, 4x
- Lamp Module Voltage
- Module Not Included
- Bezel
- Plastic
- Color
- Green
- Lamp Voltage
- Dependent on Module Used
- Bezel Material
- Plastic
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 4, 4X
- Operator Material
- Plastic
Dimensions
- Panel Cutout Diameter
- 22 mm
- Size
- 22 mm
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Green, NEMA Rating 1, 12, 13, 2, 3,4, 4x, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.