Zoro Homepage

Immersion Controller, 200 F Max. Control

  • Mfr # 810M12

  • Zoro # G011222641


product price: $32.69
/ea
Sold in multiples of 20 for $653.80

Key Features

Application
High Limit
Overall Height
5 in
Differential Temperature
6 Degrees F Fixed
Probe Length
2 5/8 in
Capillary Tube Length
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810M12
Zoro #
G011222641
UPC #
744365431931
Country of Origin
China

Dimensions

Overall Height
5 in
Probe Length
2 5/8 in
Capillary Tube Length
65 in
Overall Depth
1 3/4 in
Overall Width
2 1/4 in

Details

Item
Immersion Controller
Application
High Limit
Differential Temperature
6 Degrees F Fixed
Auto/Manual Switch Included
Yes
Multizone Control Compatible
No
Minimum Control Temperature
100 Degrees F
Maximum Differential Pressure Setting
5 in wc
Burner Circuit Voltage Type
Line Voltage
Mounting Orientation
Any Position
Maximum Control Temperature
200 Degrees F
Sensor Location
Remote
Number of Switches
1
Contact Form
SPST
Product Type
Immersion Controller
Switch Action
Breaks

Description

Immersion Controller, Application High Limit, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 6 Degrees F Fixed, Mounting Orientation Any Position, Number of Switches 1, Switch Action Breaks, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length 65 in, Spud Size Not Applicable, Contact Form SPST, Multizone Control Compatible No, Product Type Immersion Controller, Sensor Location Remote, Probe Length 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.