Impeller
Mfr # 090COLU1309
Zoro # G8290432
product price: $23.39
/eaKey Features
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
090COLU1309
Length
114 mm
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090COLU1309
Zoro #
G8290432
UPC #
190735317228
Country of Origin
China
Dimensions
Length
114 mm
Details
Item
Impeller
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
090COLU1309
Material
Stainless Steel
Product Type
Impeller
Compatible Manufacturer Model Number
090COLU1309
Description
Impeller, Cord Length Not Applicable, Length 114 mm, Material Stainless Steel, For Use With Impeller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.