Impeller, 1/2 HP
Mfr # PPT05002G
Zoro # G8433887
product price: $190.99
/ea
Free Shipping & Returns
Key Features
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPT05002G
Length
131 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPT05002G
Zoro #
G8433887
UPC #
190735317693
Country of Origin
China
Dimensions
Length
131 mm
Details
Item
Impeller
For Use With
Impeller
Fits Brand
Dayton
For Use With Mfr. Model Number
PPT05002G
Material
Cast Iron
Product Type
Impeller
Compatible Manufacturer Model Number
PPT05002G
Description
Impeller, Cord Length Not Applicable, Length 131 mm, Material Cast Iron, For Use With Impeller
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.