Impeller, 3-1/2", 316SS, SemiOpen
- Mfr # 811D73
- Zoro # G511935096
product price:Â
$
50.25
/ea
Key Features
Compatible with Brand
Dayton
Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
2ZWT9A, 2ZWU1A, 2ZWY9A
Compatible with Pump Type
Straight Centrifugal Pump
Impeller Diameter
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811D73
- Zoro #
- G511935096
- UPC #
- -
- Country of Origin
- India
- Item
- Impeller
- Compatible with Brand
- Dayton
- Impeller Material
- 316 Stainless Steel
- Compatible with Manufacturer Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible with Pump Type
- Straight Centrifugal Pump
- Includes
- Lock Nut, Q-Ring
- Impeller Design
- Semi-Open
- Compatible Manufacturer Part Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible Manufacturer Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible with Manufacturer Model No.
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible with Mfr. Model No.
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- For Use with Mfr Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- For Use With Mfr. Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible Pump Manufacturer Part Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible Mfr. Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- For Manufacturer Part Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Compatible with Mfr. Model Number
- 2ZWT9A, 2ZWU1A, 2ZWY9A
- Chemical Compatibility
- Non-Flammable Liquids, Water
Dimensions
- Impeller Diameter
- 3 1/2 in
- Manufacturer Warranty Length
- 1 yr
Description
Impeller, For Manufacturer Part Number 2ZWT9A, 2ZWU1A, 2ZWY9A, Compatible with Grainger Part Number 2ZWT9A, 2ZWU1A, 2ZWY9A, Impeller Design Semi-Open, Impeller Diameter 3 1/2 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Dayton, Includes Lock Nut, Q-Ring, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.