Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, 3 1/2" Dia, Semi-Open, Bronze

  • Mfr # 811D59

  • Zoro # G511935119


product price: $48.65
/ea

Key Features

Compatible with Pump Type
Straight Centrifugal
Includes
Lock Nut
Impeller Diameter
3 1/2 in
Compatible with Manufacturer Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Impeller Design
Semi-Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811D59
Zoro #
G511935119
UPC #
-
Country of Origin
India

Dimensions

Impeller Diameter
3 1/2 in

Details

Item
Impeller
Compatible with Pump Type
Straight Centrifugal
Includes
Lock Nut
Compatible with Manufacturer Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Impeller Design
Semi-Open
Impeller Material
Bronze
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Compatible Manufacturer Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Compatible with Manufacturer Model No.
2ZWR5A, 2ZWR6A, 2ZWY2A
Compatible with Mfr. Model No.
2ZWR5A, 2ZWR6A, 2ZWY2A
For Use with Mfr Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A
For Use With Mfr. Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Compatible Pump Manufacturer Part Number
2ZWR5A, 2ZWR6A, 2ZWY2A
Compatible Mfr. Model Number
2ZWR5A, 2ZWR6A, 2ZWY2A

Description

Impeller, Compatible with Manufacturer Model Number 2ZWR5A, 2ZWR6A, 2ZWY2A, Compatible with Grainger Part Number 2ZWR5A, 2ZWR6A, 2ZWY2A, Impeller Design Semi-Open, Impeller Diameter 3 1/2 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton, Includes Lock Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.