Shop DAYTON
See all product information
Create Account
Impeller, 4-5/8", 316SS, SemiOpen
- Mfr # 811D97
- Zoro # G011935022
product price:Â
$
95.69
/ea
Key Features
Compatible with Manufacturer Model Number
2ZWX1A, 2ZWX2B, 2ZWZ5A
Impeller Material
316 Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pump
Compatible with Brand
Dayton
Impeller Design
Semi-Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811D97
- Zoro #
- G011935022
- UPC #
- -
- Country of Origin
- India
- Item
- Impeller
- Compatible with Manufacturer Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Impeller Material
- 316 Stainless Steel
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible with Brand
- Dayton
- Impeller Design
- Semi-Open
- Includes
- Lock Nut, Q-Ring
- Compatible Manufacturer Part Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible Manufacturer Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible with Manufacturer Model No.
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible with Mfr. Model No.
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- For Use with Mfr Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- For Use With Mfr. Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible Pump Manufacturer Part Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible Mfr. Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- For Manufacturer Part Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Compatible with Mfr. Model Number
- 2ZWX1A, 2ZWX2B, 2ZWZ5A
- Chemical Compatibility
- Non-Flammable Liquids, Water
Dimensions
- Impeller Diameter
- 4 5/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Impeller, For Manufacturer Part Number 2ZWX1A, 2ZWX2B, 2ZWZ5A, Compatible with Grainger Part Number 2ZWX1A, 2ZWX2B, 2ZWZ5A, Impeller Design Semi-Open, Impeller Diameter 4 5/8 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Dayton, Includes Lock Nut, Q-Ring, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.