Impeller, 4-9/16", CI, SemiOpen
- Mfr # 811D55
- Zoro # G411935059
product price:Â
$
10.39
/ea
Key Features
Impeller Material
Cast Iron
Compatible with Manufacturer Model Number
2ZWP9A, 2ZWR1A, 2ZWX8A
Impeller Diameter
4 9/16 in
Includes
Lock Nut, O-Ring
Compatible with Brand
Dayton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811D55
- Zoro #
- G411935059
- UPC #
- -
- Country of Origin
- India
- Item
- Impeller
- Impeller Material
- Cast Iron
- Compatible with Manufacturer Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Includes
- Lock Nut, O-Ring
- Compatible with Brand
- Dayton
- Impeller Design
- Semi-Open
- Compatible with Pump Type
- Straight Centrifugal Pump
- Compatible Manufacturer Part Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible Manufacturer Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible with Manufacturer Model No.
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible with Mfr. Model No.
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- For Use with Mfr Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- For Use With Mfr. Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible Pump Manufacturer Part Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible Mfr. Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- For Manufacturer Part Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Compatible with Mfr. Model Number
- 2ZWP9A, 2ZWR1A, 2ZWX8A
- Chemical Compatibility
- Non-Flammable Liquids, Water
Dimensions
- Impeller Diameter
- 4 9/16 in
- Manufacturer Warranty Length
- 1 yr
Description
Impeller, For Manufacturer Part Number 2ZWP9A, 2ZWR1A, 2ZWX8A, Compatible with Grainger Part Number 2ZWP9A, 2ZWR1A, 2ZWX8A, Impeller Design Semi-Open, Impeller Diameter 4 9/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Dayton, Includes Lock Nut, O-Ring, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.