Zoro Homepage

Impeller, 4 9/16" Dia, Closed, 316 SS

  • Mfr # 811D79

  • Zoro # G311935067


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
55JJ66A
Impeller Design
Closed
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811D79
Zoro #
G311935067
UPC #
-
Country of Origin
India

Dimensions

Impeller Diameter
4 9/16 in

Details

Item
Impeller
Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
55JJ66A
Impeller Design
Closed
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal
Compatible Manufacturer Part Number
55JJ66A
Compatible Manufacturer Model Number
55JJ66A
Compatible with Manufacturer Model No.
55JJ66A
Compatible with Mfr. Model No.
55JJ66A
For Use with Mfr Model Number
55JJ66A
For Use With Mfr. Model Number
55JJ66A
Compatible Pump Manufacturer Part Number
55JJ66A
Compatible Mfr. Model Number
55JJ66A

Description

Impeller, Compatible with Manufacturer Model Number 55JJ66A, Compatible with Grainger Part Number 55JJ66A, Impeller Design Closed, Impeller Diameter 4 9/16 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.