Impeller, 5-1/8", 316SS, Closd
- Mfr # 811D89
- Zoro # G211935136
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
Compatible with Pump Type
Straight Centrifugal Pump
Impeller Material
316 Stainless Steel
Impeller Design
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 811D89
- Zoro #
- G211935136
- UPC #
- -
- Country of Origin
- India
- Item
- Impeller
- Compatible with Brand
- Dayton
- Compatible with Manufacturer Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible with Pump Type
- Straight Centrifugal Pump
- Impeller Material
- 316 Stainless Steel
- Impeller Design
- Closed
- Compatible Manufacturer Part Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible Manufacturer Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible with Manufacturer Model No.
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible with Mfr. Model No.
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- For Use with Mfr Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- For Use With Mfr. Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible Pump Manufacturer Part Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible Mfr. Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- For Manufacturer Part Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Compatible with Mfr. Model Number
- 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A
- Chemical Compatibility
- Non-Flammable Liquids, Water
Dimensions
- Impeller Diameter
- 5 1/8 in
- Manufacturer Warranty Length
- 1 yr
Description
Impeller, For Manufacturer Part Number 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A, Compatible with Grainger Part Number 55JJ68A, 55JJ69A, 55JJ72A, 55JJ73A, Impeller Design Closed, Impeller Diameter 5 1/8 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pump, Compatible with Brand Dayton, Manufacturer Warranty Length 1 yr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.