Zoro Homepage

Impeller, Aluminum

  • Mfr # PP23013CB0201G

  • Zoro # G7905843


product price: $48.79
/ea

Key Features

For Use With Mfr. Model Number
CPA-881/2
Impeller Material
Aluminum
Compatible with Brand
Dayton
Impeller Diameter
3 9/16 in
Compatible with Manufacturer Model Number
CPA-881/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP23013CB0201G
Zoro #
G7905843
UPC #
190735178409
Country of Origin
China

Dimensions

Impeller Diameter
3 9/16 in

Details

Item
Impeller
For Use With Mfr. Model Number
CPA-881/2
Impeller Material
Aluminum
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
CPA-881/2
Impeller Design
Semi-Open
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible Grainger Part Number
6GPG4
Compatible Manufacturer Part Number
CPA-881/2
Compatible Manufacturer Model Number
CPA-881/2
Compatible with Manufacturer Model No.
CPA-881/2
Compatible with Mfr. Model No.
CPA-881/2
For Use with Mfr Model Number
CPA-881/2
Compatible Pump Manufacturer Part Number
CPA-881/2
Compatible Mfr. Model Number
CPA-881/2

Description

Impeller, Compatible with Manufacturer Model Number CPA-881/2, Compatible with Grainger Part Number 6GPG4, Impeller Design Semi-Open, Impeller Diameter 3 9/16 in, Impeller Material Aluminum, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.