Impeller For Booster Pump
Mfr # PP27133AL02G
Zoro # G2958405
product price: $32.69
/eaKey Features
For Use With Mfr. Model Number
HAS-341
Impeller Material
PPO
Compatible with Manufacturer Model Number
HAS-341
Compatible with Brand
Dayton
Impeller Design
Closed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP27133AL02G
Zoro #
G2958405
UPC #
190735177167
Country of Origin
China
Dimensions
Impeller Diameter
4 in
Details
Item
Impeller Cartridge
For Use With Mfr. Model Number
HAS-341
Impeller Material
PPO
Compatible with Manufacturer Model Number
HAS-341
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Booster Pump
Compatible Grainger Part Number
4HFA6
Compatible Manufacturer Part Number
HAS-341
Compatible Manufacturer Model Number
HAS-341
Compatible with Manufacturer Model No.
HAS-341
Compatible with Mfr. Model No.
HAS-341
For Use with Mfr Model Number
HAS-341
Compatible Pump Manufacturer Part Number
HAS-341
Compatible Mfr. Model Number
HAS-341
Description
Impeller Cartridge, Compatible with Manufacturer Model Number HAS-341, Compatible with Grainger Part Number 4HFA6, Impeller Design Closed, Impeller Diameter 4 in, Impeller Material PPO, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.