Impeller
Mfr # HV2114800G
Zoro # G8471215
product price: $30.19
/eaKey Features
Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA28B
Overall Width
18 1/2 in
Overall Length
35 3/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV2114800G
Zoro #
G8471215
UPC #
190735207109
Country of Origin
China
Dimensions
Overall Width
18 1/2 in
Overall Length
35 3/16 in
Details
Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA28B
Description
Impeller, Product Type Impeller, Compatible with Grainger Part Number 3AA28, Overall Dia. Not Applicable, Overall Length 35 3/16 in, Overall Depth Not Applicable, Overall Width 18 1/2 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA28, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.