Zoro Homepage

Impeller

  • Mfr # HV2131000G

  • Zoro # G8165376


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA26B
Overall Length
77 in
Overall Width
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV2131000G
Zoro #
G8165376
UPC #
190735207475
Country of Origin
China

Dimensions

Overall Length
77 in
Overall Width
39 in

Details

Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
3AA26B

Description

Impeller, Product Type Impeller, Compatible with Grainger Part Number 3AA26, Overall Dia. Not Applicable, Overall Length 77 in, Overall Depth Not Applicable, Overall Width 39 in, Drum Capacity Not Applicable, Compatible with Manufacturer Model Number 3AA26, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.