Impeller
Mfr # HV30014G
Zoro # G8352111
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Fits Brand
Dayton
Product Type
Impeller
Compatible Product Type
Industrial Air Cleaner
Compatible Manufacturer Model Number
2HNR8, 2HNR9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HV30014G
Zoro #
G8352111
UPC #
190735206874
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
10 5/8 in
Overall Depth
10 5/8 in
Overall Height
10 5/8 in
Details
Item
Impeller
Color
Gray
Fits Brand
Dayton
Product Type
Impeller
Compatible Product Type
Industrial Air Cleaner
Compatible Manufacturer Model Number
2HNR8, 2HNR9
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Material
Aluminum
Description
Impeller, Compatible Grainger Part Number 2HNR8, 2HNR9, Compatible Manufacturer Model Number 2HNR8, 2HNR9, Includes Not Applicable, Impeller, Gray, Overall Depth 10 5/8 in, Overall Height 10 5/8 in, Overall Width 10 5/8 in, Compatible Product Type Industrial Air Cleaner, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.