Impeller Kit, Use With 6KHN9
Mfr # 6KHP1
Zoro # G7931664
product price: $78.29
/ea
Free Shipping & Returns
Key Features
For Use With
6KHN9
Shaft Type
Stainless Steel
Shaft Dia. (In.)
5/8 in
Includes
Gasket, Impeller, Shaft
Impeller Material
Epichlorohydrin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6KHP1
Zoro #
G7931664
UPC #
190735366936
Country of Origin
United States
Dimensions
Shaft Dia. (In.)
5/8 in
Details
Item
Impeller Kit
For Use With
6KHN9
Shaft Type
Stainless Steel
Includes
Gasket, Impeller, Shaft
Impeller Material
Epichlorohydrin
Product Type
Impeller
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
6KHN9
Compatible with Manufacturer Model No.
6KHN9
Compatible Pump Manufacturer Part Number
6KHN9
For Use with Mfr Model Number
6KHN9
Compatible Manufacturer Part Number
6KHN9
Compatible Manufacturer Model Number
6KHN9
Compatible with Mfr. Model No.
6KHN9
Compatible Mfr. Model Number
6KHN9
Description
Impeller Kit, Product Type Impeller, Compatible with Brand Dayton, Compatible with Manufacturer Model Number 6KHN9, Compatible with Grainger Part Number 6KHN9, Impeller Material Epichlorohydrin, Includes Gasket, Impeller, Shaft
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.