Zoro Homepage

Impeller

  • Mfr # PP08002G

  • Zoro # G2959035


product price: $9.79
/ea

Key Features

For Use With Mfr. Model Number
4UA71A
Impeller Material
Cast Iron
Compatible with Manufacturer Model Number
4UA71A
Impeller Diameter
4 3/4 in
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP08002G
Zoro #
G2959035
UPC #
190735175514
Country of Origin
India

Dimensions

Impeller Diameter
4 3/4 in

Details

Item
Impeller
For Use With Mfr. Model Number
4UA71A
Impeller Material
Cast Iron
Compatible with Manufacturer Model Number
4UA71A
Compatible with Brand
Dayton
Impeller Design
Semi-Open
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible Manufacturer Part Number
4UA71A
Compatible Grainger Part Number
4UA71A
Compatible Manufacturer Model Number
4UA71A
Compatible with Manufacturer Model No.
4UA71A
Compatible with Mfr. Model No.
4UA71A
For Use with Mfr Model Number
4UA71A
Compatible Pump Manufacturer Part Number
4UA71A
Compatible Mfr. Model Number
4UA71A

Description

Impeller, Compatible with Manufacturer Model Number 4UA71A, Compatible with Grainger Part Number 4UA71A, Impeller Design Semi-Open, Impeller Diameter 4 3/4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.