Zoro Homepage

Impeller

  • Mfr # PP18004BG

  • Zoro # G1978280


product price: $32.39
/ea

Key Features

For Use With Mfr. Model Number
12N812
Impeller Material
Cast Iron
Impeller Diameter
4 13/16 in
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Semi-Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP18004BG
Zoro #
G1978280
UPC #
190735175620
Country of Origin
India

Dimensions

Impeller Diameter
4 13/16 in

Details

Item
Impeller
For Use With Mfr. Model Number
12N812
Impeller Material
Cast Iron
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Semi-Open
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
12N812
Compatible Manufacturer Part Number
12N812
Compatible Grainger Part Number
4UA79A
Compatible Manufacturer Model Number
12N812
Compatible with Manufacturer Model No.
12N812
Compatible with Mfr. Model No.
12N812
For Use with Mfr Model Number
12N812
Compatible Pump Manufacturer Part Number
12N812
Compatible Mfr. Model Number
12N812

Description

Impeller, Compatible with Manufacturer Model Number 12N812, Compatible with Grainger Part Number 4UA79A, Impeller Design Semi-Open, Impeller Diameter 4 13/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.