Impeller
Mfr # PP23023C40201G
Zoro # G8005943
product price: $71.79
/eaKey Features
For Use With Mfr. Model Number
CPI-1491/2
Impeller Material
Cast Iron
Compatible with Manufacturer Model Number
CPI-1491/2
Impeller Diameter
4 in
Compatible with Brand
Dayton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP23023C40201G
Zoro #
G8005943
UPC #
190735176245
Country of Origin
China
Dimensions
Impeller Diameter
4 in
Details
Item
Impeller
For Use With Mfr. Model Number
CPI-1491/2
Impeller Material
Cast Iron
Compatible with Manufacturer Model Number
CPI-1491/2
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Semi-Open
Compatible Grainger Part Number
4YKP7
Compatible Manufacturer Part Number
CPI-1491/2
Compatible Manufacturer Model Number
CPI-1491/2
Compatible with Manufacturer Model No.
CPI-1491/2
Compatible with Mfr. Model No.
CPI-1491/2
For Use with Mfr Model Number
CPI-1491/2
Compatible Pump Manufacturer Part Number
CPI-1491/2
Compatible Mfr. Model Number
CPI-1491/2
Description
Impeller, Compatible with Manufacturer Model Number CPI-1491/2, Compatible with Grainger Part Number 4YKP7, Impeller Design Semi-Open, Impeller Diameter 4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.