Zoro Homepage

Impeller

  • Mfr # PP44004G

  • Zoro # G7851751


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
4YU36A, 4YU37A
Impeller Diameter
3 3/4 in
Impeller Design
Semi-Open
Compatible with Brand
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP44004G
Zoro #
G7851751
UPC #
190735175422
Country of Origin
India

Dimensions

Impeller Diameter
3 3/4 in

Details

Item
Impeller
Impeller Material
316 Stainless Steel
Compatible with Manufacturer Model Number
4YU36A, 4YU37A
Impeller Design
Semi-Open
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible Grainger Part Number
4YU36A, 4YU37A
Compatible Manufacturer Part Number
4YU36A, 4YU37A
Compatible Manufacturer Model Number
4YU36A, 4YU37A
For Use With Mfr. Model Number
4YU36A, 4YU37A
Compatible with Manufacturer Model No.
4YU36A, 4YU37A
Compatible with Mfr. Model No.
4YU36A, 4YU37A
For Use with Mfr Model Number
4YU36A, 4YU37A
Compatible Pump Manufacturer Part Number
4YU36A, 4YU37A
Compatible Mfr. Model Number
4YU36A, 4YU37A

Description

Impeller, Compatible with Manufacturer Model Number 4YU36A, 4YU37A, Compatible with Grainger Part Number 4YU36A, 4YU37A, Impeller Design Semi-Open, Impeller Diameter 3 3/4 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.