Zoro Homepage

Impeller

  • Mfr # PP61004G

  • Zoro # G9745854


product price: $5.59
/ea

Key Features

Fits Brand
DAYTON
For Use With Mfr. Model Number
3YU61
Impeller Material
Nitrile
Dimensions
Impeller OD: 1.429 in dia, Impeller Thickness: 0.5 in
Shaft Dia. (In.)
0.315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP61004G
Zoro #
G9745854
UPC #
190735317341
Country of Origin
China

Dimensions

Dimensions
Impeller OD: 1.429 in dia, Impeller Thickness: 0.5 in
Shaft Dia. (In.)
0.315 in
Impeller Diameter
1 3/8 in

Details

Item
Impeller
Fits Brand
DAYTON
For Use With Mfr. Model Number
3YU61
Impeller Material
Nitrile
Compatible with Manufacturer Model Number
3YU61
Compatible with Brand
Dayton
Compatible with Pump Type
Straight Centrifugal Pumps
Impeller Design
Flex-Vane
Compatible Manufacturer Part Number
3YU61
Compatible Manufacturer Model Number
3YU61
Compatible with Manufacturer Model No.
3YU61
Compatible with Mfr. Model No.
3YU61
For Use with Mfr Model Number
3YU61
Compatible Pump Manufacturer Part Number
3YU61
Compatible Mfr. Model Number
3YU61

Description

Impeller, Compatible with Manufacturer Model Number 3YU61, Compatible with Grainger Part Number 3YU61, Impeller Design Flex-Vane, Impeller Diameter 1 3/8 in, Impeller Material Nitrile, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.