Zoro Homepage

Impeller

  • Mfr # PPL2201CG

  • Zoro # G2957879


product price: $16.09
/ea
Sold in multiples of 2 for $32.18

Key Features

For Use With Mfr. Model Number
2ZWN9A, 2ZWX3
Impeller Material
Cast Iron
Compatible with Brand
Dayton
Impeller Design
Semi-Open
Impeller Diameter
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2201CG
Zoro #
G2957879
UPC #
190735179024
Country of Origin
India

Dimensions

Impeller Diameter
3 3/8 in

Details

Item
Impeller
For Use With Mfr. Model Number
2ZWN9A, 2ZWX3
Impeller Material
Cast Iron
Compatible with Brand
Dayton
Impeller Design
Semi-Open
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWN9A, 2ZWX3
Compatible Grainger Part Number
2ZWN9, 2ZWX3
Compatible Manufacturer Part Number
2ZWN9A, 2ZWX3
Compatible Manufacturer Model Number
2ZWN9A, 2ZWX3
Compatible with Manufacturer Model No.
2ZWN9A, 2ZWX3
Compatible with Mfr. Model No.
2ZWN9A, 2ZWX3
For Use with Mfr Model Number
2ZWN9A, 2ZWX3
Compatible Pump Manufacturer Part Number
2ZWN9A, 2ZWX3
Compatible Mfr. Model Number
2ZWN9A, 2ZWX3

Description

Impeller, Compatible with Manufacturer Model Number 2ZWN9A, 2ZWX3, Compatible with Grainger Part Number 2ZWN9, 2ZWX3, Impeller Design Semi-Open, Impeller Diameter 3 3/8 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.