Zoro Homepage

Impeller

  • Mfr # PPL2201SG

  • Zoro # G8148436


product price: $99.29
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
2ZWT8A, 2ZWY8
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2ZWT8A, 2ZWY8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2201SG
Zoro #
G8148436
UPC #
190735179031
Country of Origin
India

Dimensions

Impeller Diameter
3 3/8 in

Details

Item
Impeller
For Use With Mfr. Model Number
2ZWT8A, 2ZWY8
Impeller Material
Stainless Steel
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2ZWT8A, 2ZWY8
Impeller Design
Semi-Open
Compatible Grainger Part Number
2ZWT8, 2ZWY8
Compatible Manufacturer Part Number
2ZWT8A, 2ZWY8
Compatible Manufacturer Model Number
2ZWT8A, 2ZWY8
Compatible with Manufacturer Model No.
2ZWT8A, 2ZWY8
Compatible with Mfr. Model No.
2ZWT8A, 2ZWY8
For Use with Mfr Model Number
2ZWT8A, 2ZWY8
Compatible Pump Manufacturer Part Number
2ZWT8A, 2ZWY8
Compatible Mfr. Model Number
2ZWT8A, 2ZWY8

Description

Impeller, Compatible with Manufacturer Model Number 2ZWT8A, 2ZWY8, Compatible with Grainger Part Number 2ZWT8, 2ZWY8, Impeller Design Semi-Open, Impeller Diameter 3 3/8 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.