Zoro Homepage

Impeller

  • Mfr # PPL2205BG

  • Zoro # G8123184


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Bronze
Impeller Diameter
3 3/4 in
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2ZWT2A, 2ZWT3A, 2ZWY5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2205BG
Zoro #
G8123184
UPC #
190735179109
Country of Origin
India

Dimensions

Impeller Diameter
3 3/4 in

Details

Item
Impeller
Impeller Material
Bronze
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2ZWT2A, 2ZWT3A, 2ZWY5
Impeller Design
Semi-Open
Compatible Manufacturer Part Number
2ZWT2A, 2ZWT3A, 2ZWY5
Compatible Grainger Part Number
2ZWT2, 2ZWT3, 2ZWY5
Compatible Manufacturer Model Number
2ZWT2A, 2ZWT3A, 2ZWY5
For Use With Mfr. Model Number
2ZWT2A, 2ZWT3A, 2ZWY5
Shop By
Closeouts
Compatible with Manufacturer Model No.
2ZWT2A, 2ZWT3A, 2ZWY5
Compatible with Mfr. Model No.
2ZWT2A, 2ZWT3A, 2ZWY5
For Use with Mfr Model Number
2ZWT2A, 2ZWT3A, 2ZWY5
Compatible Pump Manufacturer Part Number
2ZWT2A, 2ZWT3A, 2ZWY5
Compatible Mfr. Model Number
2ZWT2A, 2ZWT3A, 2ZWY5

Description

Impeller, Compatible with Manufacturer Model Number 2ZWT2A, 2ZWT3A, 2ZWY5, Compatible with Grainger Part Number 2ZWT2, 2ZWT3, 2ZWY5, Impeller Design Semi-Open, Impeller Diameter 3 3/4 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.