Zoro Homepage

Impeller

  • Mfr # PPL2206CG

  • Zoro # G2957851


product price: $16.69
/ea

Key Features

Impeller Material
Cast Iron
Impeller Diameter
4 9/16 in
Impeller Design
Semi-Open
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWP9A, 2ZWR1B, 2ZWX8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2206CG
Zoro #
G2957851
UPC #
190735179123
Country of Origin
India

Dimensions

Impeller Diameter
4 9/16 in

Details

Item
Impeller
Impeller Material
Cast Iron
Impeller Design
Semi-Open
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible with Brand
Dayton
Compatible Manufacturer Part Number
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible Grainger Part Number
2ZWP9, 2ZWR1, 2ZWX8
Compatible Manufacturer Model Number
2ZWP9A, 2ZWR1B, 2ZWX8
For Use With Mfr. Model Number
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible with Manufacturer Model No.
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible with Mfr. Model No.
2ZWP9A, 2ZWR1B, 2ZWX8
For Use with Mfr Model Number
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible Pump Manufacturer Part Number
2ZWP9A, 2ZWR1B, 2ZWX8
Compatible Mfr. Model Number
2ZWP9A, 2ZWR1B, 2ZWX8

Description

Impeller, Compatible with Manufacturer Model Number 2ZWP9A, 2ZWR1B, 2ZWX8, Compatible with Grainger Part Number 2ZWP9, 2ZWR1, 2ZWX8, Impeller Design Semi-Open, Impeller Diameter 4 9/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.