Zoro Homepage

Impeller

  • Mfr # PPL2207CG

  • Zoro # G0103419


product price: $12.99
/ea

Key Features

For Use With Mfr. Model Number
2ZWR2A, 2ZWR3B, 2ZWX9
Fits Brand
Dayton
For Use With
Grainger Item Number: 2ZWR2, 2ZWR3, 2ZWX9
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWR2A, 2ZWR3B, 2ZWX9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2207CG
Zoro #
G0103419
UPC #
190735179130
Country of Origin
India

Dimensions

Impeller Diameter
4 5/8 in

Details

For Use With Mfr. Model Number
2ZWR2A, 2ZWR3B, 2ZWX9
Fits Brand
Dayton
Item
Impeller
For Use With
Grainger Item Number: 2ZWR2, 2ZWR3, 2ZWX9
Compatible with Pump Type
Straight Centrifugal Pumps
Compatible with Manufacturer Model Number
2ZWR2A, 2ZWR3B, 2ZWX9
Impeller Material
Cast Iron
Impeller Design
Semi-Open
Compatible Manufacturer Part Number
2ZWR2A, 2ZWR3B, 2ZWX9
Compatible Pump Manufacturer Part Number
2ZWR2A, 2ZWR3B, 2ZWX9

Description

Impeller, Compatible with Manufacturer Model Number 2ZWR2A, 2ZWR3B, 2ZWX9, Compatible with Grainger Part Number 2ZWR2, 2ZWR3, 2ZWX9, Impeller Design Semi-Open, Impeller Diameter 4 5/8 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.