Zoro Homepage

Impeller

  • Mfr # PPL2213ANG

  • Zoro # G8358427


product price: $20.79
/ea

Key Features

Impeller Material
Noryl
Impeller Diameter
4.8 in
Compatible with Pump Type
Chemical-Resistant Centrifugal Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2YEV7, 2YEV8, 2YEX1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2213ANG
Zoro #
G8358427
UPC #
190735179345
Country of Origin
India

Dimensions

Impeller Diameter
4.8 in

Details

Item
Pump Impeller
Impeller Material
Noryl
Compatible with Pump Type
Chemical-Resistant Centrifugal Pump
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
2YEV7, 2YEV8, 2YEX1
Impeller Design
Closed
Chemical Compatibility
Water
Compatible Manufacturer Part Number
2YEV7, 2YEV8, 2YEX1
Compatible Grainger Part Number
2YEV7, 2YEV8, 2YEX1
Compatible Manufacturer Model Number
2YEV7, 2YEV8, 2YEX1
For Use With Mfr. Model Number
2YEV7, 2YEV8, 2YEX1
Compatible with Manufacturer Model No.
2YEV7, 2YEV8, 2YEX1
Compatible with Mfr. Model No.
2YEV7, 2YEV8, 2YEX1
For Use with Mfr Model Number
2YEV7, 2YEV8, 2YEX1
Compatible Pump Manufacturer Part Number
2YEV7, 2YEV8, 2YEX1
Compatible Mfr. Model Number
2YEV7, 2YEV8, 2YEX1

Description

Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YEV7, 2YEV8, 2YEX1, Compatible with Manufacturer Model Number 2YEV7, 2YEV8, 2YEX1, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Noryl, Chemical Compatibility Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.