Zoro Homepage

Impeller

  • Mfr # PPL2213CPG

  • Zoro # G9713496


product price: $20.69
/ea

Key Features

For Use With Mfr. Model Number
2YER2, 2YEU6
Impeller Material
Polypropylene
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Chemical-Resistant Centrifugal Pump
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2213CPG
Zoro #
G9713496
UPC #
190735179383
Country of Origin
India

Dimensions

Impeller Diameter
4.2 in

Details

Item
Pump Impeller
For Use With Mfr. Model Number
2YER2, 2YEU6
Impeller Material
Polypropylene
Compatible with Brand
Dayton
Impeller Design
Closed
Compatible with Pump Type
Chemical-Resistant Centrifugal Pump
Compatible with Manufacturer Model Number
2YER2, 2YEU6
Chemical Compatibility
Water
Compatible Grainger Part Number
2YER2, 2YEU6
Compatible Manufacturer Part Number
2YER2, 2YEU6
Compatible Manufacturer Model Number
2YER2, 2YEU6
Compatible with Manufacturer Model No.
2YER2, 2YEU6
Compatible with Mfr. Model No.
2YER2, 2YEU6
For Use with Mfr Model Number
2YER2, 2YEU6
Compatible Pump Manufacturer Part Number
2YER2, 2YEU6
Compatible Mfr. Model Number
2YER2, 2YEU6

Description

Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YER2, 2YEU6, Compatible with Manufacturer Model Number 2YER2, 2YEU6, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.2 in, Impeller Material Polypropylene, Chemical Compatibility Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.