Zoro Homepage

Impeller

  • Mfr # PPL2222BG

  • Zoro # G7987454


product price: $185.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
4JPF3
Impeller Material
Bronze
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4JPF3
Impeller Diameter
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPL2222BG
Zoro #
G7987454
UPC #
190735176092
Country of Origin
India

Dimensions

Impeller Diameter
3 5/16 in

Details

Item
Impeller
For Use With Mfr. Model Number
4JPF3
Impeller Material
Bronze
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
4JPF3
Compatible with Pump Type
Turbine Pumps
Impeller Design
Peripheral
Compatible Grainger Part Number
4JPF3
Compatible Manufacturer Part Number
4JPF3
Compatible Manufacturer Model Number
4JPF3
Compatible with Manufacturer Model No.
4JPF3
Compatible with Mfr. Model No.
4JPF3
For Use with Mfr Model Number
4JPF3
Compatible Pump Manufacturer Part Number
4JPF3
Compatible Mfr. Model Number
4JPF3

Description

Impeller, Compatible with Manufacturer Model Number 4JPF3, Compatible with Grainger Part Number 4JPF3, Impeller Design Peripheral, Impeller Diameter 3 5/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.